Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/2" Bore Round Double Acting Air Cylinder 1" Stroke

  • Zoro #: G0174946
  • Mfr #: 5VMU6
$270.50
  • Cylinder Type: Round
  • Tube Material: Anodized Aluminum
  • Port Size: 3/8 in
See full product details
This item ships free.

Speedaire #5VMU6 Specifications

  • Zoro #: G0174946
  • Mfr #: 5VMU6
Cylinder Type: Round Tube Material: Anodized Aluminum
Port Size: 3/8 in Air Cylinder Mount: Basic
Max. Pressure: 150 psi Nose Mount Thread: 1-3/8-12
Overall Length: 9.6875 in Features: Switch Ready
Piston Material: Anodized Aluminum Single Acting/Double Acting: Double Acting
Piston Rod Material: Chrome Plated Steel Temp. Range: -10 Degrees to 165 Degrees F
Finish: Silver Air Cylinder Bore Dia.: 2 1/2 in
Item: Air Cylinder Magnetic Piston: Yes
Pivot Hole Dia.: 0.4375 in Mount: Basic
Stroke: 1 in Cylinder Action: Double Acting
Dimension C: 2.75" Body Material: Aluminum
Rod Thread Size: 3/4"-10 Rod Thread Length: 1.5 in
Bore Dia.: 2 1/2 in End Cap Material: Aluminum
Rod Dia.: 0.75 in Air Cylinder Type: Round Body
Dimension N: Dimension G:
Dimension OO: Dimension Bb:
Dimension B: Dimension F:
Dimension J: Dimension L:
Dimension Cd: Dimension EB:
Dimension Cb: Dimension Ae:
Green Environmental Attribute: Dimension D:
Dimension I: Dimension N1:
Cushion Type: Spring Retraction Force:
Dimension Nt: Dimension Af:
Dimension Dn: Dimension M:
Dimension Ag: Dimension E:
Tie Rod Material: Standards:
Dimension Kk: Dimension E1:
Dimension Db: Spring Extension Force:
Max. Load: Dimension Cc:
Dimension A: Dimension Gs:
Dimension H: Dimension Hd:
Dimension JJ: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 1/2 in, 1 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 9.6875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMU6