Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" Bore Round Double Acting Air Cylinder 2" Stroke
  • Zoro #: G0174964
  • Mfr #: 5VMU8
$275.36
  • Bore Dia.: 2-1/2"
  • Air Cylinder Mount: Basic
  • Finish: Silver
See full product details
This item ships free.

Speedaire #5VMU8 Specifications

  • Zoro #: G0174964
  • Mfr #: 5VMU8
Bore Dia.: 2-1/2" Air Cylinder Mount: Basic
Finish: Silver Tube Material: Anodized Aluminum
Max. Pressure: 150 psi Single Acting/Double Acting: Double Acting
End Cap Material: Aluminum Rod Thread Length: 1.50"
Overall Length: 10.6875" Piston Rod Material: Chrome Plated Steel
Magnetic Piston: Yes Air Cylinder Bore Dia.: 2 1/2 in
Mount: Basic Rod Thread Size: 3/4"-10
Nose Mount Thread: 1-3/8-12 Body Material: Aluminum
Features: Switch Ready Air Cylinder Type: Round Body
Temp. Range: -10 Degrees to 165 Degrees F Port Size: 3/8"
Stroke: 2" Pivot Hole Dia.: 0.4375"
Item: Air Cylinder Rod Dia.: 0.75"
Cylinder Type: Round Piston Material: Anodized Aluminum
Cylinder Action: Double Acting Dimension C: 2.75"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 2 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 10.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMU8