Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" Bore Round Double Acting Air Cylinder 2.5" Stroke
  • Zoro #: G0174973
  • Mfr #: 5VMU9
$270.50
  • Nose Mount Thread: 1-3/8-12
  • Max. Pressure: 150 psi
  • Air Cylinder Bore Dia.: 2-1/2"
See full product details
This item ships free.

Speedaire #5VMU9 Specifications

  • Zoro #: G0174973
  • Mfr #: 5VMU9
Nose Mount Thread: 1-3/8-12 Max. Pressure: 150 psi
Air Cylinder Bore Dia.: 2-1/2" Cylinder Type: Round
Piston Rod Material: Chrome Plated Steel Temp. Range: -10 Degrees to 165 Degrees F
Item: Air Cylinder Features: Switch Ready
Rod Dia.: 0.75" Pivot Hole Dia.: 0.4375"
Finish: Silver Port Size: 3/8"
Piston Material: Anodized Aluminum Air Cylinder Type: Round Body
Overall Length: 11.1875" Tube Material: Anodized Aluminum
Rod Thread Length: 1.50" Rod Thread Size: 3/4"-10
Bore Dia.: 2-1/2" Mount: Basic
Magnetic Piston: Yes Dimension C: 2.75"
Stroke: 2.5" End Cap Material: Aluminum
Cylinder Action: Double Acting Single Acting/Double Acting: Double Acting
Air Cylinder Mount: Basic Body Material: Aluminum
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 2.5 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 11.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMU9