Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" Bore Round Double Acting Air Cylinder 3" Stroke
  • Zoro #: G0174982
  • Mfr #: 5VMV0
$270.50
  • Finish: Silver
  • Rod Thread Size: 3/4"-10
  • Bore Dia.: 2-1/2"
See full product details
This item ships free.

Speedaire #5VMV0 Specifications

  • Zoro #: G0174982
  • Mfr #: 5VMV0
Finish: Silver Rod Thread Size: 3/4"-10
Bore Dia.: 2-1/2" Air Cylinder Bore Dia.: 2-1/2"
Mount: Basic Pivot Hole Dia.: 0.4375"
Temp. Range: -10 Degrees to 165 Degrees F Piston Material: Anodized Aluminum
Tube Material: Anodized Aluminum Rod Dia.: 0.75"
Body Material: Aluminum Air Cylinder Mount: Basic
Stroke: 3" Nose Mount Thread: 1-3/8-12
Magnetic Piston: Yes Single Acting/Double Acting: Double Acting
Item: Air Cylinder Port Size: 3/8"
Overall Length: 11.6875" Cylinder Type: Round
Air Cylinder Type: Round Body Cylinder Action: Double Acting
Rod Thread Length: 1.50" Max. Pressure: 150 psi
Piston Rod Material: Chrome Plated Steel Dimension C: 2.75"
Features: Switch Ready End Cap Material: Aluminum
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 3 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 11.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMV0