Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" Bore Round Double Acting Air Cylinder 3.5" Stroke
  • Zoro #: G0174991
  • Mfr #: 5VMV1
$270.50
  • Port Size: 3/8"
  • Rod Thread Size: 3/4"-10
  • Cylinder Action: Double Acting
See full product details
This item ships free.

Speedaire #5VMV1 Specifications

  • Zoro #: G0174991
  • Mfr #: 5VMV1
Port Size: 3/8" Rod Thread Size: 3/4"-10
Cylinder Action: Double Acting Single Acting/Double Acting: Double Acting
Finish: Silver Cylinder Type: Round
Nose Mount Thread: 1-3/8-12 Piston Rod Material: Chrome Plated Steel
Item: Air Cylinder Mount: Basic
Body Material: Aluminum Piston Material: Anodized Aluminum
Rod Thread Length: 1.50" Air Cylinder Mount: Basic
Features: Switch Ready Temp. Range: -10 Degrees to 165 Degrees F
Air Cylinder Bore Dia.: 2-1/2" Air Cylinder Type: Round Body
Rod Dia.: 0.75" Stroke: 3.5"
End Cap Material: Aluminum Max. Pressure: 150 psi
Dimension C: 2.75" Tube Material: Anodized Aluminum
Pivot Hole Dia.: 0.4375" Overall Length: 12.1875"
Magnetic Piston: Yes Bore Dia.: 2-1/2"
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 3.5 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 12.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMV1