Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/2" Bore Round Double Acting Air Cylinder 4" Stroke

  • Zoro #: G0175007
  • Mfr #: 5VMV2
$270.50
  • Air Cylinder Mount: Basic
  • Air Cylinder Bore Dia.: 2 1/2 in
  • Air Cylinder Type: Round Body
See full product details
This item ships free.

Speedaire #5VMV2 Specifications

  • Zoro #: G0175007
  • Mfr #: 5VMV2
Air Cylinder Mount: Basic Air Cylinder Bore Dia.: 2 1/2 in
Air Cylinder Type: Round Body Pivot Hole Dia.: 0.4375 in
End Cap Material: Aluminum Rod Thread Length: 1.5 in
Cylinder Type: Round Piston Rod Material: Chrome Plated Steel
Item: Air Cylinder Max. Pressure: 150 psi
Rod Thread Size: 3/4"-10 Bore Dia.: 2 1/2 in
Magnetic Piston: Yes Features: Switch Ready
Mount: Basic Dimension C: 2.75"
Rod Dia.: 0.75 in Temp. Range: -10 Degrees to 165 Degrees F
Single Acting/Double Acting: Double Acting Nose Mount Thread: 1-3/8-12
Body Material: Aluminum Cylinder Action: Double Acting
Tube Material: Anodized Aluminum Stroke: 4 in
Piston Material: Anodized Aluminum Port Size: 3/8 in
Overall Length: 12.6875 in Finish: Silver
Dimension Bb: Green Environmental Attribute:
Cushion Type: Tie Rod Material:
Dimension N: Dimension M:
Dimension F: Dimension Ae:
Spring Extension Force: Dimension N1:
Dimension I: Standards:
Dimension B: Dimension Hd:
Spring Retraction Force: Dimension G:
Dimension Kk: Dimension Cb:
Dimension L: Dimension J:
Dimension Cc: Dimension EB:
Dimension JJ: Dimension D:
Dimension E1: Dimension E:
Dimension Cd: Dimension Dn:
Dimension OO: Max. Load:
Dimension H: Dimension Ag:
Dimension Gs: Dimension Nt:
Dimension Db: Dimension A:
Dimension Af: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 1/2 in, 4 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 12.6875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMV2