Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/2" Bore Round Double Acting Air Cylinder 5" Stroke

  • Zoro #: G0175016
  • Mfr #: 5VMV3
$294.73
  • Magnetic Piston: Yes
  • Cylinder Action: Double Acting
  • Stroke: 5 in
See full product details
This item ships free.

Speedaire #5VMV3 Specifications

  • Zoro #: G0175016
  • Mfr #: 5VMV3
Magnetic Piston: Yes Cylinder Action: Double Acting
Stroke: 5 in Port Size: 3/8 in
Piston Rod Material: Chrome Plated Steel Rod Thread Size: 3/4"-10
Air Cylinder Mount: Basic Cylinder Type: Round
Body Material: Aluminum Rod Dia.: 0.75 in
Air Cylinder Type: Round Body End Cap Material: Aluminum
Nose Mount Thread: 1-3/8-12 Features: Switch Ready
Bore Dia.: 2 1/2 in Max. Pressure: 150 psi
Dimension C: 2.75" Single Acting/Double Acting: Double Acting
Overall Length: 13.6875 in Piston Material: Anodized Aluminum
Rod Thread Length: 1.5 in Mount: Basic
Pivot Hole Dia.: 0.4375 in Tube Material: Anodized Aluminum
Air Cylinder Bore Dia.: 2 1/2 in Item: Air Cylinder
Temp. Range: -10 Degrees to 165 Degrees F Finish: Silver
Dimension I: Spring Extension Force:
Dimension Cd: Dimension J:
Green Environmental Attribute: Dimension EB:
Dimension M: Dimension Af:
Dimension Hd: Standards:
Dimension H: Tie Rod Material:
Dimension Kk: Dimension L:
Dimension Nt: Dimension F:
Spring Retraction Force: Dimension Dn:
Dimension N: Dimension E:
Dimension Db: Dimension N1:
Dimension D: Dimension OO:
Dimension Ag: Cushion Type:
Dimension E1: Dimension Cb:
Dimension B: Dimension A:
Dimension Cc: Max. Load:
Dimension Bb: Dimension Ae:
Dimension G: Dimension JJ:
Dimension Gs: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 1/2 in, 5 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 13.6875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMV3