Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/2" Bore Round Double Acting Air Cylinder 6" Stroke

  • Zoro #: G0175025
  • Mfr #: 5VMV4
$317.15
  • Air Cylinder Type: Round Body
  • Temp. Range: -10 Degrees to 165 Degrees F
  • Air Cylinder Bore Dia.: 2 1/2 in
See full product details
This item ships free.

Speedaire #5VMV4 Specifications

  • Zoro #: G0175025
  • Mfr #: 5VMV4
Air Cylinder Type: Round Body Temp. Range: -10 Degrees to 165 Degrees F
Air Cylinder Bore Dia.: 2 1/2 in Nose Mount Thread: 1-3/8-12
Features: Switch Ready Piston Material: Anodized Aluminum
Cylinder Type: Round Item: Air Cylinder
Cylinder Action: Double Acting Port Size: 3/8"
Air Cylinder Mount: Basic Rod Dia.: 0.75"
Tube Material: Anodized Aluminum Rod Thread Length: 1.50"
Body Material: Aluminum Mount: Basic
Finish: Silver Dimension C: 2.75"
Pivot Hole Dia.: 0.4375" Magnetic Piston: Yes
Stroke: 6" Overall Length: 14.6875"
End Cap Material: Aluminum Max. Pressure: 150 psi
Piston Rod Material: Chrome Plated Steel Rod Thread Size: 3/4"-10
Single Acting/Double Acting: Double Acting Bore Dia.: 2-1/2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 6 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 14.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMV4