Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" Bore Round Double Acting Air Cylinder 7" Stroke
  • Zoro #: G0175034
  • Mfr #: 5VMV5
$294.73
  • Piston Material: Anodized Aluminum
  • Nose Mount Thread: 1-3/8-12
  • Mount: Basic
See full product details
This item ships free.

Speedaire #5VMV5 Specifications

  • Zoro #: G0175034
  • Mfr #: 5VMV5
Piston Material: Anodized Aluminum Nose Mount Thread: 1-3/8-12
Mount: Basic Dimension C: 2.75"
Overall Length: 15.6875" Bore Dia.: 2-1/2"
Rod Dia.: 0.75" Cylinder Action: Double Acting
Stroke: 7" Rod Thread Size: 3/4"-10
Cylinder Type: Round Rod Thread Length: 1.50"
Pivot Hole Dia.: 0.4375" Tube Material: Anodized Aluminum
Air Cylinder Bore Dia.: 2-1/2" Finish: Silver
End Cap Material: Aluminum Magnetic Piston: Yes
Features: Switch Ready Single Acting/Double Acting: Double Acting
Max. Pressure: 150 psi Body Material: Aluminum
Temp. Range: -10 Degrees to 165 Degrees F Air Cylinder Mount: Basic
Item: Air Cylinder Port Size: 3/8"
Piston Rod Material: Chrome Plated Steel Air Cylinder Type: Round Body
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 7 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 15.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMV5