Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/2" Bore Round Double Acting Air Cylinder 10" Stroke

  • Zoro #: G0175061
  • Mfr #: 5VMV8
$278.42
  • Rod Thread Size: 3/4"-10
  • Piston Rod Material: Chrome Plated Steel
  • Port Size: 3/8 in
See full product details
This item ships free.

Speedaire #5VMV8 Specifications

  • Zoro #: G0175061
  • Mfr #: 5VMV8
Rod Thread Size: 3/4"-10 Piston Rod Material: Chrome Plated Steel
Port Size: 3/8 in End Cap Material: Aluminum
Temp. Range: -10 Degrees to 165 Degrees F Air Cylinder Bore Dia.: 2 1/2 in
Dimension C: 2.75" Mount: Basic
Item: Air Cylinder Finish: Silver
Single Acting/Double Acting: Double Acting Rod Dia.: 0.75 in
Pivot Hole Dia.: 0.4375 in Tube Material: Anodized Aluminum
Air Cylinder Mount: Basic Cylinder Type: Round
Body Material: Aluminum Stroke: 10 in
Bore Dia.: 2 1/2 in Air Cylinder Type: Round Body
Features: Switch Ready Magnetic Piston: Yes
Max. Pressure: 150 psi Piston Material: Anodized Aluminum
Cylinder Action: Double Acting Nose Mount Thread: 1-3/8-12
Rod Thread Length: 1.5 in Overall Length: 18.6875 in
Dimension L: Dimension Cc:
Dimension Af: Dimension Hd:
Dimension F: Cushion Type:
Dimension Cb: Dimension Nt:
Dimension M: Green Environmental Attribute:
Dimension J: Dimension Dn:
Spring Retraction Force: Standards:
Spring Extension Force: Dimension Ag:
Dimension E1: Dimension EB:
Dimension D: Dimension Cd:
Dimension I: Dimension N:
Dimension Gs: Dimension JJ:
Dimension Kk: Dimension N1:
Dimension Db: Dimension G:
Dimension H: Dimension OO:
Dimension E: Max. Load:
Dimension B: Tie Rod Material:
Dimension Ae: Dimension Bb:
Dimension A: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 1/2 in, 10 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 18.6875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMV8