Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" Bore Round Double Acting Air Cylinder 11" Stroke
  • Zoro #: G0175077
  • Mfr #: 5VMV9
$319.45
  • Mount: Basic
  • Overall Length: 19.6875"
  • Bore Dia.: 2-1/2"
See full product details
This item ships free.

Speedaire #5VMV9 Specifications

  • Zoro #: G0175077
  • Mfr #: 5VMV9
Mount: Basic Overall Length: 19.6875"
Bore Dia.: 2-1/2" Tube Material: Anodized Aluminum
Item: Air Cylinder Temp. Range: -10 Degrees to 165 Degrees F
Air Cylinder Type: Round Body Single Acting/Double Acting: Double Acting
End Cap Material: Aluminum Rod Thread Size: 3/4"-10
Air Cylinder Mount: Basic Magnetic Piston: Yes
Piston Rod Material: Chrome Plated Steel Rod Thread Length: 1.50"
Nose Mount Thread: 1-3/8-12 Cylinder Type: Round
Piston Material: Anodized Aluminum Rod Dia.: 0.75"
Stroke: 11" Port Size: 3/8"
Air Cylinder Bore Dia.: 2-1/2" Cylinder Action: Double Acting
Dimension C: 2.75" Finish: Silver
Body Material: Aluminum Max. Pressure: 150 psi
Features: Switch Ready Pivot Hole Dia.: 0.4375"
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 11 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 19.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMV9