Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/2" Bore Round Double Acting Air Cylinder 12" Stroke

  • Zoro #: G0175086
  • Mfr #: 5VMW0
$354.98
  • Magnetic Piston: Yes
  • Air Cylinder Type: Round Body
  • Max. Pressure: 150 psi
See full product details
This item ships free.

Speedaire #5VMW0 Specifications

  • Zoro #: G0175086
  • Mfr #: 5VMW0
Magnetic Piston: Yes Air Cylinder Type: Round Body
Max. Pressure: 150 psi Overall Length: 20.6875"
Pivot Hole Dia.: 0.4375" Bore Dia.: 2-1/2"
Air Cylinder Bore Dia.: 2-1/2" Piston Rod Material: Chrome Plated Steel
Single Acting/Double Acting: Double Acting Dimension C: 2.75"
Rod Thread Size: 3/4"-10 Cylinder Action: Double Acting
End Cap Material: Aluminum Rod Thread Length: 1.50"
Mount: Basic Stroke: 12"
Piston Material: Anodized Aluminum Body Material: Aluminum
Cylinder Type: Round Port Size: 3/8"
Air Cylinder Mount: Basic Rod Dia.: 0.75"
Nose Mount Thread: 1-3/8-12 Features: Switch Ready
Temp. Range: -10 Degrees to 165 Degrees F Tube Material: Anodized Aluminum
Finish: Silver Item: Air Cylinder
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 12 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 20.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMW0