DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

2-1/2" Bore Round Double Acting Air Cylinder 13" Stroke

SPEEDAIRE| Zoro #: G0175095| Mfr #: 5VMW1

$331.91 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Magnetic Piston: Yes
Stroke: 13"
Overall Length: 21.6875"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0175095 Mfr #: 5VMW1
Magnetic Piston: YesStroke: 13"
Overall Length: 21.6875"Port Size: 3/8"
Bore Dia.: 2-1/2"Rod Thread Length: 1.50"
Max. Pressure: 150 psiPiston Material: Anodized Aluminum
Features: Switch ReadyTemp. Range: -10 Degrees to 165 Degrees F
End Cap Material: AluminumTube Material: Anodized Aluminum
Nose Mount Thread: 1-3/8-12Dimension C: 2.75"
Rod Dia.: 0.75"Cylinder Type: Round
Single Acting/Double Acting: Double ActingPivot Hole Dia.: 0.4375"
Piston Rod Material: Chrome Plated SteelRod Thread Size: 3/4"-10
Finish: SilverItem: Air Cylinder
Body Material: AluminumMount: Basic
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 13 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 21.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews