Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" Bore Round Double Acting Air Cylinder 16" Stroke
  • Zoro #: G0175122
  • Mfr #: 5VMW4
$350.97
  • Stroke: 16"
  • Air Cylinder Mount: Basic
  • Dimension C: 2.75"
See full product details
This item ships free.

Speedaire #5VMW4 Specifications

  • Zoro #: G0175122
  • Mfr #: 5VMW4
Stroke: 16" Air Cylinder Mount: Basic
Dimension C: 2.75" Item: Air Cylinder
Rod Dia.: 0.75" Overall Length: 24.6875"
Tube Material: Anodized Aluminum Cylinder Action: Double Acting
Max. Pressure: 150 psi Air Cylinder Type: Round Body
Temp. Range: -10 Degrees to 165 Degrees F Port Size: 3/8"
Air Cylinder Bore Dia.: 2-1/2" Bore Dia.: 2-1/2"
Cylinder Type: Round Rod Thread Length: 1.50"
Magnetic Piston: Yes Finish: Silver
Nose Mount Thread: 1-3/8-12 Body Material: Aluminum
End Cap Material: Aluminum Rod Thread Size: 3/4"-10
Mount: Basic Features: Switch Ready
Pivot Hole Dia.: 0.4375" Single Acting/Double Acting: Double Acting
Piston Rod Material: Chrome Plated Steel Piston Material: Anodized Aluminum
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 16 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 24.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMW4