Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" Bore Round Double Acting Air Cylinder 18" Stroke
  • Zoro #: G0175147
  • Mfr #: 5VMW6
$350.97
  • Rod Thread Length: 1.50"
  • Item: Air Cylinder
  • Air Cylinder Bore Dia.: 2-1/2"
See full product details
This item ships free.

Speedaire #5VMW6 Specifications

  • Zoro #: G0175147
  • Mfr #: 5VMW6
Rod Thread Length: 1.50" Item: Air Cylinder
Air Cylinder Bore Dia.: 2-1/2" Stroke: 18"
Rod Thread Size: 3/4"-10 Finish: Silver
Features: Switch Ready Piston Rod Material: Chrome Plated Steel
End Cap Material: Aluminum Cylinder Type: Round
Pivot Hole Dia.: 0.4375" Air Cylinder Mount: Basic
Port Size: 3/8" Cylinder Action: Double Acting
Magnetic Piston: Yes Rod Dia.: 0.75"
Tube Material: Anodized Aluminum Nose Mount Thread: 1-3/8-12
Mount: Basic Single Acting/Double Acting: Double Acting
Temp. Range: -10 Degrees to 165 Degrees F Air Cylinder Type: Round Body
Piston Material: Anodized Aluminum Max. Pressure: 150 psi
Bore Dia.: 2-1/2" Body Material: Aluminum
Dimension C: 2.75" Overall Length: 26.6875"
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 18 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 26.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMW6