Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" Bore Round Double Acting Air Cylinder 20" Stroke
  • Zoro #: G0175165
  • Mfr #: 5VMW8
$438.71
  • Tube Material: Anodized Aluminum
  • Bore Dia.: 2-1/2"
  • End Cap Material: Aluminum
See full product details
This item ships free.

Speedaire #5VMW8 Specifications

  • Zoro #: G0175165
  • Mfr #: 5VMW8
Tube Material: Anodized Aluminum Bore Dia.: 2-1/2"
End Cap Material: Aluminum Body Material: Aluminum
Air Cylinder Type: Round Body Cylinder Action: Double Acting
Cylinder Type: Round Nose Mount Thread: 1-3/8-12
Dimension C: 2.75" Stroke: 20"
Air Cylinder Mount: Basic Pivot Hole Dia.: 0.4375"
Rod Thread Length: 1.50" Item: Air Cylinder
Overall Length: 28.6875" Piston Material: Anodized Aluminum
Air Cylinder Bore Dia.: 2-1/2" Mount: Basic
Piston Rod Material: Chrome Plated Steel Rod Dia.: 0.75"
Features: Switch Ready Max. Pressure: 150 psi
Single Acting/Double Acting: Double Acting Finish: Silver
Rod Thread Size: 3/4"-10 Magnetic Piston: Yes
Temp. Range: -10 Degrees to 165 Degrees F Port Size: 3/8"
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 20 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 28.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMW8