Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 2 1/2 in Bore, 21 in Stroke, Round Body Double Acting (Discontinued)
Mfr # 5VMW9
Zoro # G0175174
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 1/2 in
- Max. Pressure 150 psi
- Body Material Aluminum
- Rod Dia. 0.75 in