Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" Bore Round Double Acting Air Cylinder 23" Stroke
  • Zoro #: G0175192
  • Mfr #: 5VMX1
$438.71
  • Body Material: Aluminum
  • Rod Dia.: 0.75"
  • Air Cylinder Mount: Basic
See full product details
This item ships free.

Speedaire #5VMX1 Specifications

  • Zoro #: G0175192
  • Mfr #: 5VMX1
Body Material: Aluminum Rod Dia.: 0.75"
Air Cylinder Mount: Basic Overall Length: 31.6875"
Air Cylinder Type: Round Body Features: Switch Ready
Air Cylinder Bore Dia.: 2-1/2" Magnetic Piston: Yes
Cylinder Action: Double Acting Dimension C: 2.75"
Port Size: 3/8" Pivot Hole Dia.: 0.4375"
Cylinder Type: Round Tube Material: Anodized Aluminum
Temp. Range: -10 Degrees to 165 Degrees F Bore Dia.: 2-1/2"
Stroke: 23" Rod Thread Size: 3/4"-10
End Cap Material: Aluminum Finish: Silver
Item: Air Cylinder Piston Material: Anodized Aluminum
Piston Rod Material: Chrome Plated Steel Single Acting/Double Acting: Double Acting
Mount: Basic Max. Pressure: 150 psi
Rod Thread Length: 1.50" Nose Mount Thread: 1-3/8-12
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 23 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 31.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMX1