Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" Bore Round Double Acting Air Cylinder 3" Stroke
  • Zoro #: G0176443
  • Mfr #: 5VNL6
$321.88
  • Overall Length: 11.6875"
  • Max. Pressure: 150 psi
  • Tube Material: Anodized Aluminum
See full product details
This item ships free.

Speedaire #5VNL6 Specifications

  • Zoro #: G0176443
  • Mfr #: 5VNL6
Overall Length: 11.6875" Max. Pressure: 150 psi
Tube Material: Anodized Aluminum Air Cylinder Type: Round Body
Body Material: Aluminum End Cap Material: Aluminum
Piston Material: Anodized Aluminum Rod Thread Length: 1.50"
Piston Rod Material: Chrome Plated Steel Stroke: 3"
Dimension C: 2.75" Pivot Hole Dia.: 0.4375"
Item: Air Cylinder Nose Mount Thread: 1-3/8-12
Magnetic Piston: Yes Port Size: 3/8"
Air Cylinder Bore Dia.: 2-1/2" Finish: Silver
Temp. Range: -10 Degrees to 165 Degrees F Cushion Type: Head and Cap
Single Acting/Double Acting: Double Acting Rod Dia.: 0.75"
Cylinder Type: Round Features: Switch Ready, Head and Cap Cushion
Air Cylinder Mount: Basic Mount: Basic
Rod Thread Size: 3/4"-10 Cylinder Action: Double Acting
Bore Dia.: 2-1/2" Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 3 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 11.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNL6