Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/2" Bore Round Double Acting Air Cylinder 3.5" Stroke

  • Zoro #: G0176452
  • Mfr #: 5VNL7
$321.88
  • Dimension C: 2.75"
  • Finish: Silver
  • Tube Material: Anodized Aluminum
See full product details
This item ships free.

Speedaire #5VNL7 Specifications

  • Zoro #: G0176452
  • Mfr #: 5VNL7
Dimension C: 2.75" Finish: Silver
Tube Material: Anodized Aluminum Single Acting/Double Acting: Double Acting
Item: Air Cylinder Body Material: Aluminum
Rod Thread Length: 1.5 in Features: Head and Cap Cushion, Switch Ready
Rod Thread Size: 3/4"-10 Piston Material: Anodized Aluminum
Air Cylinder Type: Round Body Port Size: 3/8 in
Cushion Type: Head and Cap Overall Length: 12.1875 in
Air Cylinder Mount: Basic Air Cylinder Bore Dia.: 2 1/2 in
Cylinder Type: Round Max. Pressure: 150 psi
Temp. Range: -10 Degrees to 165 Degrees F Mount: Basic
Nose Mount Thread: 1-3/8-12 Magnetic Piston: Yes
Rod Dia.: 0.75 in Stroke: 3 1/2 in
Cylinder Action: Double Acting End Cap Material: Aluminum
Bore Dia.: 2 1/2 in Piston Rod Material: Chrome Plated Steel
Pivot Hole Dia.: 0.4375 in Dimension Bb:
Dimension Db: Dimension I:
Dimension Cb: Dimension H:
Dimension Nt: Dimension Dn:
Standards: Dimension Hd:
Dimension Gs: Dimension EB:
Dimension JJ: Dimension G:
Dimension Ae: Dimension F:
Dimension B: Spring Retraction Force:
Dimension OO: Dimension Cd:
Dimension N1: Dimension N:
Green Environmental Attribute: Dimension J:
Dimension E: Dimension D:
Max. Load: Dimension M:
Dimension Ag: Dimension Cc:
Spring Extension Force: Dimension Af:
Dimension L: Dimension E1:
Dimension Kk: Tie Rod Material:
Dimension A: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 1/2 in, 3 1/2 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 12.1875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNL7