Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" Bore Round Double Acting Air Cylinder 5" Stroke
  • Zoro #: G0176477
  • Mfr #: 5VNL9
$338.84
  • Features: Switch Ready, Head and Cap Cushion
  • Port Size: 3/8"
  • Piston Rod Material: Chrome Plated Steel
See full product details
This item ships free.

Speedaire #5VNL9 Specifications

  • Zoro #: G0176477
  • Mfr #: 5VNL9
Features: Switch Ready, Head and Cap Cushion Port Size: 3/8"
Piston Rod Material: Chrome Plated Steel Air Cylinder Mount: Basic
Bore Dia.: 2-1/2" Cylinder Action: Double Acting
Item: Air Cylinder Nose Mount Thread: 1-3/8-12
Finish: Silver Rod Thread Size: 3/4"-10
Cylinder Type: Round Air Cylinder Bore Dia.: 2-1/2"
Air Cylinder Type: Round Body Magnetic Piston: Yes
Dimension C: 2.75" Temp. Range: -10 Degrees to 165 Degrees F
Tube Material: Anodized Aluminum Mount: Basic
Stroke: 5" Piston Material: Anodized Aluminum
Rod Thread Length: 1.50" Rod Dia.: 0.75"
Overall Length: 13.6875" Single Acting/Double Acting: Double Acting
Max. Pressure: 150 psi Cushion Type: Head and Cap
End Cap Material: Aluminum Pivot Hole Dia.: 0.4375"
Body Material: Aluminum Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 5 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 13.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNL9