Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" Bore Round Double Acting Air Cylinder 6" Stroke
  • Zoro #: G0176486
  • Mfr #: 5VNN0
$338.84
  • Overall Length: 14.6875"
  • Stroke: 6"
  • Bore Dia.: 2-1/2"
See full product details
This item ships free.

Speedaire #5VNN0 Specifications

  • Zoro #: G0176486
  • Mfr #: 5VNN0
Overall Length: 14.6875" Stroke: 6"
Bore Dia.: 2-1/2" Rod Dia.: 0.75"
Magnetic Piston: Yes Port Size: 3/8"
Item: Air Cylinder Piston Material: Anodized Aluminum
Features: Switch Ready, Head and Cap Cushion Finish: Silver
End Cap Material: Aluminum Cushion Type: Head and Cap
Air Cylinder Type: Round Body Pivot Hole Dia.: 0.4375"
Piston Rod Material: Chrome Plated Steel Max. Pressure: 150 psi
Single Acting/Double Acting: Double Acting Tube Material: Anodized Aluminum
Nose Mount Thread: 1-3/8-12 Rod Thread Size: 3/4"-10
Cylinder Type: Round Body Material: Aluminum
Air Cylinder Bore Dia.: 2-1/2" Temp. Range: -10 Degrees to 165 Degrees F
Cylinder Action: Double Acting Dimension C: 2.75"
Air Cylinder Mount: Basic Rod Thread Length: 1.50"
Mount: Basic Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 6 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 14.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNN0