Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/2" Bore Round Double Acting Air Cylinder 8" Stroke

  • Zoro #: G0176504
  • Mfr #: 5VNN2
$344.94
  • Rod Thread Length: 1.50"
  • Cylinder Type: Round
  • Air Cylinder Mount: Basic
See full product details
This item ships free.

Speedaire #5VNN2 Specifications

  • Zoro #: G0176504
  • Mfr #: 5VNN2
Rod Thread Length: 1.50" Cylinder Type: Round
Air Cylinder Mount: Basic Dimension C: 2.75"
Tube Material: Anodized Aluminum Rod Dia.: 0.75"
Item: Air Cylinder Body Material: Aluminum
Air Cylinder Type: Round Body Cylinder Action: Double Acting
Single Acting/Double Acting: Double Acting Features: Switch Ready, Head and Cap Cushion
Max. Pressure: 150 psi Port Size: 3/8"
Piston Rod Material: Chrome Plated Steel Air Cylinder Bore Dia.: 2-1/2"
Nose Mount Thread: 1-3/8-12 Pivot Hole Dia.: 0.4375"
End Cap Material: Aluminum Piston Material: Anodized Aluminum
Cushion Type: Head and Cap Stroke: 8"
Mount: Basic Magnetic Piston: Yes
Rod Thread Size: 3/4"-10 Overall Length: 16.6875"
Temp. Range: -10 Degrees to 165 Degrees F Bore Dia.: 2-1/2"
Finish: Silver Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 8 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 16.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNN2