Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" Bore Round Double Acting Air Cylinder 10" Stroke
  • Zoro #: G0176522
  • Mfr #: 5VNN4
$364.05
  • Stroke: 10"
  • Cylinder Action: Double Acting
  • Features: Switch Ready, Head and Cap Cushion
See full product details
This item ships free.

Speedaire #5VNN4 Specifications

  • Zoro #: G0176522
  • Mfr #: 5VNN4
Stroke: 10" Cylinder Action: Double Acting
Features: Switch Ready, Head and Cap Cushion Air Cylinder Type: Round Body
Pivot Hole Dia.: 0.4375" Rod Dia.: 0.75"
End Cap Material: Aluminum Tube Material: Anodized Aluminum
Temp. Range: -10 Degrees to 165 Degrees F Rod Thread Size: 3/4"-10
Bore Dia.: 2-1/2" Max. Pressure: 150 psi
Dimension C: 2.75" Nose Mount Thread: 1-3/8-12
Overall Length: 18.6875" Magnetic Piston: Yes
Port Size: 3/8" Cylinder Type: Round
Air Cylinder Bore Dia.: 2-1/2" Single Acting/Double Acting: Double Acting
Finish: Silver Rod Thread Length: 1.50"
Body Material: Aluminum Piston Rod Material: Chrome Plated Steel
Cushion Type: Head and Cap Air Cylinder Mount: Basic
Item: Air Cylinder Mount: Basic
Piston Material: Anodized Aluminum Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 10 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 18.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNN4