Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" Bore Round Double Acting Air Cylinder 11" Stroke
  • Zoro #: G0176531
  • Mfr #: 5VNN5
$364.05
  • Cushion Type: Head and Cap
  • Nose Mount Thread: 1-3/8-12
  • Piston Rod Material: Chrome Plated Steel
See full product details
This item ships free.

Speedaire #5VNN5 Specifications

  • Zoro #: G0176531
  • Mfr #: 5VNN5
Cushion Type: Head and Cap Nose Mount Thread: 1-3/8-12
Piston Rod Material: Chrome Plated Steel Max. Pressure: 150 psi
Cylinder Action: Double Acting Temp. Range: -10 Degrees to 165 Degrees F
Single Acting/Double Acting: Double Acting Body Material: Aluminum
Magnetic Piston: Yes Tube Material: Anodized Aluminum
Bore Dia.: 2-1/2" Features: Switch Ready, Head and Cap Cushion
Rod Thread Size: 3/4"-10 Overall Length: 19.6875"
Air Cylinder Type: Round Body Mount: Basic
Item: Air Cylinder Finish: Silver
Cylinder Type: Round Port Size: 3/8"
Air Cylinder Mount: Basic Dimension C: 2.75"
Rod Dia.: 0.75" Air Cylinder Bore Dia.: 2-1/2"
End Cap Material: Aluminum Pivot Hole Dia.: 0.4375"
Stroke: 11" Piston Material: Anodized Aluminum
Rod Thread Length: 1.50" Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 11 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 19.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNN5