Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/2" Bore Round Double Acting Air Cylinder 13" Stroke

  • Zoro #: G0176556
  • Mfr #: 5VNN7
$396.06
  • Magnetic Piston: Yes
  • Finish: Silver
  • Rod Thread Length: 1.5 in
See full product details
This item ships free.

Speedaire #5VNN7 Specifications

  • Zoro #: G0176556
  • Mfr #: 5VNN7
Magnetic Piston: Yes Finish: Silver
Rod Thread Length: 1.5 in Cylinder Action: Double Acting
Overall Length: 21.6875 in Air Cylinder Mount: Basic
Stroke: 13 in Piston Material: Anodized Aluminum
Piston Rod Material: Chrome Plated Steel Pivot Hole Dia.: 0.4375 in
Single Acting/Double Acting: Double Acting Bore Dia.: 2 1/2 in
Body Material: Aluminum Mount: Basic
Temp. Range: -10 Degrees to 165 Degrees F Features: Head and Cap Cushion, Switch Ready
End Cap Material: Aluminum Tube Material: Anodized Aluminum
Air Cylinder Type: Round Body Cushion Type: Head and Cap
Dimension C: 2.75" Cylinder Type: Round
Nose Mount Thread: 1-3/8-12 Port Size: 3/8 in
Max. Pressure: 150 psi Air Cylinder Bore Dia.: 2 1/2 in
Rod Dia.: 0.75 in Rod Thread Size: 3/4"-10
Item: Air Cylinder Dimension JJ:
Max. Load: Dimension J:
Dimension Af: Dimension D:
Dimension Db: Dimension Cb:
Dimension H: Dimension Cc:
Dimension L: Standards:
Dimension M: Dimension G:
Dimension Hd: Dimension N1:
Dimension A: Dimension Ae:
Dimension E: Dimension OO:
Dimension N: Dimension Cd:
Dimension F: Dimension EB:
Dimension E1: Dimension Gs:
Tie Rod Material: Dimension Bb:
Dimension Nt: Dimension B:
Dimension I: Dimension Dn:
Spring Retraction Force: Dimension Kk:
Spring Extension Force: Green Environmental Attribute:
Dimension Ag: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 1/2 in, 13 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 21.6875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNN7