Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" Bore Round Double Acting Air Cylinder 15" Stroke
  • Zoro #: G0176574
  • Mfr #: 5VNN9
$396.06
  • Bore Dia.: 2-1/2"
  • Rod Thread Size: 3/4"-10
  • Magnetic Piston: Yes
See full product details
This item ships free.

Speedaire #5VNN9 Specifications

  • Zoro #: G0176574
  • Mfr #: 5VNN9
Bore Dia.: 2-1/2" Rod Thread Size: 3/4"-10
Magnetic Piston: Yes Piston Material: Anodized Aluminum
Cushion Type: Head and Cap Air Cylinder Bore Dia.: 2-1/2"
Max. Pressure: 150 psi Dimension C: 2.75"
Port Size: 3/8" Features: Switch Ready, Head and Cap Cushion
Cylinder Action: Double Acting Pivot Hole Dia.: 0.4375"
End Cap Material: Aluminum Body Material: Aluminum
Tube Material: Anodized Aluminum Cylinder Type: Round
Mount: Basic Air Cylinder Type: Round Body
Piston Rod Material: Chrome Plated Steel Finish: Silver
Single Acting/Double Acting: Double Acting Rod Dia.: 0.75"
Overall Length: 23.6875" Rod Thread Length: 1.50"
Item: Air Cylinder Nose Mount Thread: 1-3/8-12
Air Cylinder Mount: Basic Stroke: 15"
Temp. Range: -10 Degrees to 165 Degrees F Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 15 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 23.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNN9