Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" Bore Round Double Acting Air Cylinder 17" Stroke
  • Zoro #: G0176592
  • Mfr #: 5VNP1
$396.06
  • Rod Dia.: 0.75"
  • Magnetic Piston: Yes
  • Port Size: 3/8"
See full product details
This item ships free.

Speedaire #5VNP1 Specifications

  • Zoro #: G0176592
  • Mfr #: 5VNP1
Rod Dia.: 0.75" Magnetic Piston: Yes
Port Size: 3/8" Pivot Hole Dia.: 0.4375"
Air Cylinder Mount: Basic Features: Switch Ready, Head and Cap Cushion
End Cap Material: Aluminum Piston Material: Anodized Aluminum
Dimension C: 2.75" Nose Mount Thread: 1-3/8-12
Piston Rod Material: Chrome Plated Steel Mount: Basic
Overall Length: 25.6875" Max. Pressure: 150 psi
Air Cylinder Bore Dia.: 2-1/2" Item: Air Cylinder
Tube Material: Anodized Aluminum Bore Dia.: 2-1/2"
Rod Thread Size: 3/4"-10 Cushion Type: Head and Cap
Body Material: Aluminum Cylinder Action: Double Acting
Single Acting/Double Acting: Double Acting Air Cylinder Type: Round Body
Cylinder Type: Round Rod Thread Length: 1.50"
Temp. Range: -10 Degrees to 165 Degrees F Finish: Silver
Stroke: 17" Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 17 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 25.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNP1