Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" Bore Round Double Acting Air Cylinder 18" Stroke
  • Zoro #: G0176601
  • Mfr #: 5VNP2
$396.06
  • Rod Thread Length: 1.50"
  • Air Cylinder Mount: Basic
  • End Cap Material: Aluminum
See full product details
This item ships free.

Speedaire #5VNP2 Specifications

  • Zoro #: G0176601
  • Mfr #: 5VNP2
Rod Thread Length: 1.50" Air Cylinder Mount: Basic
End Cap Material: Aluminum Features: Switch Ready, Head and Cap Cushion
Overall Length: 26.6875" Rod Thread Size: 3/4"-10
Cylinder Type: Round Single Acting/Double Acting: Double Acting
Port Size: 3/8" Rod Dia.: 0.75"
Tube Material: Anodized Aluminum Cylinder Action: Double Acting
Bore Dia.: 2-1/2" Pivot Hole Dia.: 0.4375"
Finish: Silver Cushion Type: Head and Cap
Air Cylinder Type: Round Body Nose Mount Thread: 1-3/8-12
Temp. Range: -10 Degrees to 165 Degrees F Max. Pressure: 150 psi
Air Cylinder Bore Dia.: 2-1/2" Mount: Basic
Item: Air Cylinder Piston Material: Anodized Aluminum
Body Material: Aluminum Magnetic Piston: Yes
Dimension C: 2.75" Stroke: 18"
Piston Rod Material: Chrome Plated Steel Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 18 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 26.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNP2