Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/2" Bore Round Double Acting Air Cylinder 20" Stroke

  • Zoro #: G0176626
  • Mfr #: 5VNP4
$484.76
  • Finish: Silver
  • Bore Dia.: 2 1/2 in
  • Stroke: 20 in
See full product details
This item ships free.

Speedaire #5VNP4 Specifications

  • Zoro #: G0176626
  • Mfr #: 5VNP4
Finish: Silver Bore Dia.: 2 1/2 in
Stroke: 20 in Air Cylinder Bore Dia.: 2 1/2 in
Cushion Type: Head and Cap Air Cylinder Type: Round Body
Rod Thread Size: 3/4"-10 Temp. Range: -10 Degrees to 165 Degrees F
Tube Material: Anodized Aluminum Dimension C: 2.75"
Body Material: Aluminum Mount: Basic
Pivot Hole Dia.: 0.4375 in Rod Thread Length: 1.5 in
Piston Material: Anodized Aluminum Single Acting/Double Acting: Double Acting
Port Size: 3/8 in Overall Length: 28.6875 in
Piston Rod Material: Chrome Plated Steel Air Cylinder Mount: Basic
End Cap Material: Aluminum Item: Air Cylinder
Features: Head and Cap Cushion, Switch Ready Magnetic Piston: Yes
Cylinder Action: Double Acting Rod Dia.: 0.75 in
Nose Mount Thread: 1-3/8-12 Cylinder Type: Round
Max. Pressure: 150 psi Dimension Cb:
Dimension Gs: Dimension Cc:
Dimension H: Dimension JJ:
Tie Rod Material: Max. Load:
Green Environmental Attribute: Dimension Nt:
Dimension OO: Dimension Ag:
Dimension L: Dimension G:
Dimension A: Dimension Kk:
Dimension D: Dimension N1:
Spring Extension Force: Dimension F:
Dimension E: Dimension J:
Dimension EB: Dimension E1:
Dimension Ae: Dimension Af:
Dimension Dn: Dimension Cd:
Dimension B: Dimension M:
Dimension N: Spring Retraction Force:
Standards: Dimension Hd:
Dimension Bb: Dimension Db:
Dimension I: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 1/2 in, 20 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 28.6875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNP4