Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" Bore Round Double Acting Air Cylinder 21" Stroke
  • Zoro #: G0176635
  • Mfr #: 5VNP5
$484.76
  • Tube Material: Anodized Aluminum
  • Nose Mount Thread: 1-3/8-12
  • Air Cylinder Type: Round Body
See full product details
This item ships free.

Speedaire #5VNP5 Specifications

  • Zoro #: G0176635
  • Mfr #: 5VNP5
Tube Material: Anodized Aluminum Nose Mount Thread: 1-3/8-12
Air Cylinder Type: Round Body Features: Switch Ready, Head and Cap Cushion
Air Cylinder Bore Dia.: 2-1/2" Piston Material: Anodized Aluminum
Mount: Basic Piston Rod Material: Chrome Plated Steel
Finish: Silver Bore Dia.: 2-1/2"
Air Cylinder Mount: Basic Stroke: 21"
End Cap Material: Aluminum Body Material: Aluminum
Dimension C: 2.75" Cushion Type: Head and Cap
Temp. Range: -10 Degrees to 165 Degrees F Magnetic Piston: Yes
Port Size: 3/8" Rod Thread Length: 1.50"
Rod Thread Size: 3/4"-10 Cylinder Type: Round
Item: Air Cylinder Overall Length: 29.6875"
Max. Pressure: 150 psi Pivot Hole Dia.: 0.4375"
Rod Dia.: 0.75" Single Acting/Double Acting: Double Acting
Cylinder Action: Double Acting Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 21 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 29.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNP5