2-1/2" Bore Round Double Acting Air Cylinder 22" Stroke

SPEEDAIRE| Zoro #: G0176644| Mfr #: 5VNP6

$467.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nose Mount Thread: 1-3/8-12
Body Material: Aluminum
Pivot Hole Dia.: 0.4375"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0176644 Mfr #: 5VNP6
Nose Mount Thread: 1-3/8-12Body Material: Aluminum
Pivot Hole Dia.: 0.4375"Max. Pressure: 150 psi
Cushion Type: Head and CapTube Material: Anodized Aluminum
Overall Length: 30.6875"Bore Dia.: 2-1/2"
Piston Material: Anodized AluminumItem: Air Cylinder
Piston Rod Material: Chrome Plated SteelEnd Cap Material: Aluminum
Mount: BasicStroke: 22"
Port Size: 3/8"Finish: Silver
Magnetic Piston: YesSingle Acting/Double Acting: Double Acting
Rod Thread Size: 3/4"-10Temp. Range: -10 Degrees to 165 Degrees F
Cylinder Type: RoundRod Thread Length: 1.50"
Features: Switch Ready, Head and Cap CushionDimension C: 2.75"
Rod Dia.: 0.75"Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 22 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 30.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews