Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2-1/2" Bore Round Double Acting Air Cylinder 24" Stroke
  • Zoro #: G0176662
  • Mfr #: 5VNP8
$484.76
  • Magnetic Piston: Yes
  • Stroke: 24"
  • Rod Thread Length: 1.50"
See full product details
This item ships free.

Speedaire #5VNP8 Specifications

  • Zoro #: G0176662
  • Mfr #: 5VNP8
Magnetic Piston: Yes Stroke: 24"
Rod Thread Length: 1.50" Piston Material: Anodized Aluminum
Mount: Basic Rod Dia.: 0.75"
Bore Dia.: 2-1/2" Cushion Type: Head and Cap
Air Cylinder Mount: Basic Cylinder Action: Double Acting
Air Cylinder Bore Dia.: 2-1/2" End Cap Material: Aluminum
Features: Switch Ready, Head and Cap Cushion Single Acting/Double Acting: Double Acting
Body Material: Aluminum Dimension C: 2.75"
Max. Pressure: 150 psi Tube Material: Anodized Aluminum
Item: Air Cylinder Temp. Range: -10 Degrees to 165 Degrees F
Cylinder Type: Round Overall Length: 32.6875"
Port Size: 3/8" Nose Mount Thread: 1-3/8-12
Piston Rod Material: Chrome Plated Steel Air Cylinder Type: Round Body
Rod Thread Size: 3/4"-10 Pivot Hole Dia.: 0.4375"
Finish: Silver Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 24 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 32.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-3/8-12, 0.75 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VNP8