Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Round Double Acting Air Cylinder 1.5" Stroke
  • Zoro #: G0174684
  • Mfr #: 5VMR0
$226.87
  • Cylinder Action: Double Acting
  • Pivot Hole Dia.: 0.3125"
  • Magnetic Piston: Yes
See full product details
This item ships free.

Speedaire #5VMR0 Specifications

  • Zoro #: G0174684
  • Mfr #: 5VMR0
Cylinder Action: Double Acting Pivot Hole Dia.: 0.3125"
Magnetic Piston: Yes Bore Dia.: 2"
Tube Material: Anodized Aluminum Max. Pressure: 150 psi
Body Material: Aluminum Air Cylinder Type: Round Body
Piston Material: Anodized Aluminum Stroke: 1.5"
Port Size: 1/4" Item: Air Cylinder
End Cap Material: Aluminum Rod Thread Length: 1.25"
Dimension C: 2.25" Temp. Range: -10 Degrees to 165 Degrees F
Features: Switch Ready Rod Dia.: 0.625"
Air Cylinder Bore Dia.: 2" Nose Mount Thread: 1-14
Rod Thread Size: 5/8"-11 Cylinder Type: Round
Overall Length: 8.6875" Finish: Silver
Single Acting/Double Acting: Double Acting Air Cylinder Mount: Basic
Mount: Basic Piston Rod Material: Chrome Plated
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 1.5 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 8.6875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.625 In. Rod Dia., 5/8 In.-11 Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMR0