Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Round Double Acting Air Cylinder 2" Stroke
  • Zoro #: G0174693
  • Mfr #: 5VMR1
$230.95
  • Magnetic Piston: Yes
  • Cylinder Action: Double Acting
  • Stroke: 2"
See full product details
This item ships free.

Speedaire #5VMR1 Specifications

  • Zoro #: G0174693
  • Mfr #: 5VMR1
Magnetic Piston: Yes Cylinder Action: Double Acting
Stroke: 2" Tube Material: Anodized Aluminum
Single Acting/Double Acting: Double Acting Rod Dia.: 0.625"
Rod Thread Length: 1.25" Finish: Silver
Mount: Basic Air Cylinder Mount: Basic
Cylinder Type: Round Item: Air Cylinder
Piston Rod Material: Chrome Plated Steel End Cap Material: Aluminum
Temp. Range: -10 Degrees to 165 Degrees F Pivot Hole Dia.: 0.3125"
Max. Pressure: 150 psi Air Cylinder Type: Round Body
Port Size: 1/4" Dimension C: 2.25"
Air Cylinder Bore Dia.: 2" Piston Material: Anodized Aluminum
Overall Length: 9.1875" Body Material: Aluminum
Bore Dia.: 2" Rod Thread Size: 5/8"-11
Features: Switch Ready Nose Mount Thread: 1-14
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 2 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 9.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.625 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMR1