Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" Bore Round Double Acting Air Cylinder 2.5" Stroke

  • Zoro #: G0174702
  • Mfr #: 5VMR2
$239.33
  • Air Cylinder Type: Round Body
  • Air Cylinder Bore Dia.: 2 in
  • Bore Dia.: 2 in
See full product details
This item ships free.

Speedaire #5VMR2 Specifications

  • Zoro #: G0174702
  • Mfr #: 5VMR2
Air Cylinder Type: Round Body Air Cylinder Bore Dia.: 2 in
Bore Dia.: 2 in Body Material: Aluminum
Tube Material: Anodized Aluminum Nose Mount Thread: 1-14
Rod Thread Length: 1.25 in Stroke: 2 1/2 in
Cylinder Type: Round End Cap Material: Aluminum
Dimension C: 2.25" Cylinder Action: Double Acting
Piston Material: Anodized Aluminum Item: Air Cylinder
Magnetic Piston: Yes Piston Rod Material: Chrome Plated Steel
Air Cylinder Mount: Basic Finish: Silver
Pivot Hole Dia.: 0.3125 in Overall Length: 9.6875 in
Rod Thread Size: 5/8"-11 Port Size: 1/4 in
Features: Switch Ready Single Acting/Double Acting: Double Acting
Max. Pressure: 150 psi Rod Dia.: 0.625 in
Temp. Range: -10 Degrees to 165 Degrees F Mount: Basic
Dimension Bb: Dimension Ae:
Dimension Nt: Dimension Gs:
Dimension E1: Dimension N:
Spring Retraction Force: Dimension G:
Dimension OO: Dimension EB:
Dimension Cb: Tie Rod Material:
Dimension Cc: Spring Extension Force:
Dimension I: Dimension B:
Cushion Type: Dimension F:
Dimension H: Dimension Dn:
Dimension Db: Dimension Cd:
Dimension L: Standards:
Dimension Kk: Dimension Hd:
Dimension JJ: Green Environmental Attribute:
Dimension J: Dimension Af:
Dimension E: Dimension M:
Dimension N1: Max. Load:
Dimension Ag: Dimension A:
Dimension D: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 in, 2 1/2 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 9.6875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.625 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMR2