Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" Bore Round Double Acting Air Cylinder 3.5" Stroke

  • Zoro #: G0174727
  • Mfr #: 5VMR4
$226.87
  • Max. Pressure: 150 psi
  • Dimension C: 2.25"
  • Pivot Hole Dia.: 0.3125 in
See full product details
This item ships free.

Speedaire #5VMR4 Specifications

  • Zoro #: G0174727
  • Mfr #: 5VMR4
Max. Pressure: 150 psi Dimension C: 2.25"
Pivot Hole Dia.: 0.3125 in Features: Switch Ready
Rod Thread Length: 1.25 in Cylinder Action: Double Acting
Overall Length: 10.6875 in Stroke: 3 1/2 in
Finish: Silver Rod Dia.: 0.625 in
Mount: Basic End Cap Material: Aluminum
Magnetic Piston: Yes Air Cylinder Mount: Basic
Air Cylinder Bore Dia.: 2 in Temp. Range: -10 Degrees to 165 Degrees F
Body Material: Aluminum Piston Material: Anodized Aluminum
Rod Thread Size: 5/8"-11 Cylinder Type: Round
Tube Material: Anodized Aluminum Air Cylinder Type: Round Body
Bore Dia.: 2 in Single Acting/Double Acting: Double Acting
Item: Air Cylinder Nose Mount Thread: 1-14
Port Size: 1/4 in Piston Rod Material: Chrome Plated Steel
Dimension B: Spring Retraction Force:
Dimension Kk: Dimension OO:
Dimension JJ: Dimension Gs:
Dimension Hd: Dimension Ae:
Dimension Nt: Dimension A:
Dimension D: Dimension H:
Max. Load: Dimension F:
Standards: Dimension L:
Cushion Type: Dimension N1:
Tie Rod Material: Dimension Ag:
Dimension Cd: Dimension Cc:
Dimension E: Dimension Dn:
Dimension N: Dimension I:
Dimension EB: Dimension Db:
Dimension Bb: Green Environmental Attribute:
Dimension M: Dimension J:
Dimension E1: Dimension Cb:
Dimension Af: Spring Extension Force:
Dimension G: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 in, 3 1/2 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 10.6875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.625 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMR4