Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Round Double Acting Air Cylinder 6" Stroke
  • Zoro #: G0174754
  • Mfr #: 5VMR7
$247.75
  • Rod Thread Length: 1.25"
  • Item: Air Cylinder
  • Magnetic Piston: Yes
See full product details
This item ships free.

Speedaire #5VMR7 Specifications

  • Zoro #: G0174754
  • Mfr #: 5VMR7
Rod Thread Length: 1.25" Item: Air Cylinder
Magnetic Piston: Yes End Cap Material: Aluminum
Air Cylinder Bore Dia.: 2" Rod Thread Size: 5/8"-11
Overall Length: 13.1875" Air Cylinder Type: Round Body
Tube Material: Anodized Aluminum Cylinder Type: Round
Cylinder Action: Double Acting Port Size: 1/4"
Pivot Hole Dia.: 0.3125" Piston Material: Anodized Aluminum
Temp. Range: -10 Degrees to 165 Degrees F Rod Dia.: 0.625"
Mount: Basic Single Acting/Double Acting: Double Acting
Nose Mount Thread: 1-14 Piston Rod Material: Chrome Plated Steel
Finish: Silver Bore Dia.: 2"
Stroke: 6" Body Material: Aluminum
Max. Pressure: 150 psi Dimension C: 2.25"
Features: Switch Ready Air Cylinder Mount: Basic
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 6 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 13.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.625 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMR7