Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" Bore Round Double Acting Air Cylinder 7" Stroke

  • Zoro #: G0174763
  • Mfr #: 5VMR8
$239.48
  • Overall Length: 14.1875 in
  • Tube Material: Anodized Aluminum
  • Temp. Range: -10 Degrees to 165 Degrees F
See full product details
This item ships free.

Speedaire #5VMR8 Specifications

  • Zoro #: G0174763
  • Mfr #: 5VMR8
Overall Length: 14.1875 in Tube Material: Anodized Aluminum
Temp. Range: -10 Degrees to 165 Degrees F Piston Rod Material: Chrome Plated Steel
Port Size: 1/4 in Magnetic Piston: Yes
Features: Switch Ready Single Acting/Double Acting: Double Acting
Cylinder Action: Double Acting Stroke: 7 in
Air Cylinder Type: Round Body Air Cylinder Bore Dia.: 2 in
Finish: Silver Item: Air Cylinder
Rod Thread Length: 1.25 in Bore Dia.: 2 in
Mount: Basic End Cap Material: Aluminum
Pivot Hole Dia.: 0.3125 in Air Cylinder Mount: Basic
Dimension C: 2.25" Max. Pressure: 150 psi
Cylinder Type: Round Rod Thread Size: 5/8"-11
Nose Mount Thread: 1-14 Body Material: Aluminum
Piston Material: Anodized Aluminum Rod Dia.: 0.625 in
Dimension G: Dimension B:
Dimension N: Dimension I:
Dimension Cc: Cushion Type:
Max. Load: Dimension H:
Standards: Dimension EB:
Dimension J: Dimension M:
Dimension Nt: Dimension Dn:
Dimension D: Spring Extension Force:
Green Environmental Attribute: Dimension E:
Dimension Cd: Dimension Hd:
Dimension E1: Dimension Ae:
Dimension OO: Dimension Kk:
Tie Rod Material: Dimension Db:
Dimension L: Dimension Gs:
Dimension A: Dimension F:
Dimension Bb: Dimension Cb:
Dimension Af: Dimension Ag:
Dimension N1: Dimension JJ:
Spring Retraction Force: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 in, 7 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 14.1875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.625 in Rod Dia., 5/8 In.-11 Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMR8