Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" Bore Round Double Acting Air Cylinder 8" Stroke

  • Zoro #: G0174772
  • Mfr #: 5VMR9
$243.35
  • Body Material: Aluminum
  • Nose Mount Thread: 1-14
  • Magnetic Piston: Yes
See full product details
This item ships free.

Speedaire #5VMR9 Specifications

  • Zoro #: G0174772
  • Mfr #: 5VMR9
Body Material: Aluminum Nose Mount Thread: 1-14
Magnetic Piston: Yes Finish: Silver
Cylinder Action: Double Acting Rod Dia.: 0.625 in
Rod Thread Size: 5/8"-11 Air Cylinder Bore Dia.: 2 in
Stroke: 8 in Air Cylinder Type: Round Body
Port Size: 1/4 in Temp. Range: -10 Degrees to 165 Degrees F
Pivot Hole Dia.: 0.3125 in Overall Length: 15.1875 in
Dimension C: 2.25" Single Acting/Double Acting: Double Acting
Max. Pressure: 150 psi Air Cylinder Mount: Basic
Tube Material: Anodized Aluminum Cylinder Type: Round
Piston Rod Material: Chrome Plated Steel Piston Material: Anodized Aluminum
Item: Air Cylinder Rod Thread Length: 1.25 in
End Cap Material: Aluminum Mount: Basic
Bore Dia.: 2 in Features: Switch Ready
Dimension Cb: Dimension Nt:
Dimension E: Dimension H:
Dimension J: Dimension E1:
Dimension Kk: Dimension L:
Green Environmental Attribute: Dimension Ae:
Dimension Gs: Dimension JJ:
Dimension Db: Dimension Hd:
Dimension Af: Dimension Ag:
Max. Load: Spring Retraction Force:
Dimension Bb: Dimension M:
Dimension A: Dimension EB:
Standards: Dimension I:
Dimension Dn: Dimension D:
Tie Rod Material: Dimension F:
Dimension Cd: Dimension G:
Dimension OO: Dimension N1:
Dimension N: Spring Extension Force:
Dimension B: Cushion Type:
Dimension Cc: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 in, 8 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 15.1875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.625 in Rod Dia., 5/8 In.-11 Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMR9