SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2" Bore Round Double Acting Air Cylinder 9" Stroke

SPEEDAIRE| Zoro #: G0174781| Mfr #: 5VMT0

$237.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Rod Dia.: 0.625"End Cap Material: AluminumSingle Acting/Double Acting: Double Acting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0174781 Mfr #: 5VMT0
Rod Dia.: 0.625"End Cap Material: Aluminum
Single Acting/Double Acting: Double ActingMax. Pressure: 150 psi
Nose Mount Thread: 1-14Magnetic Piston: Yes
Bore Dia.: 2"Tube Material: Anodized Aluminum
Cylinder Type: RoundRod Thread Size: 5/8"-11
Finish: SilverDimension C: 2.25"
Features: Switch ReadyPiston Material: Anodized Aluminum
Piston Rod Material: Chrome Plated SteelPort Size: 1/4"
Item: Air CylinderOverall Length: 16.1875"
Rod Thread Length: 1.25"Stroke: 9"
Body Material: AluminumMount: Basic
Temp. Range: -10 Degrees to 165 Degrees FPivot Hole Dia.: 0.3125"
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 9 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 16.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.625 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews