Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" Bore Round Double Acting Air Cylinder 10" Stroke

  • Zoro #: G0174797
  • Mfr #: 5VMT1
$288.01
  • Rod Thread Size: 5/8"-11
  • Port Size: 1/4"
  • Stroke: 10"
See full product details
This item ships free.

Speedaire #5VMT1 Specifications

  • Zoro #: G0174797
  • Mfr #: 5VMT1
Rod Thread Size: 5/8"-11 Port Size: 1/4"
Stroke: 10" Body Material: Stainless steel
Piston Rod Material: Chrome Plated Steel Air Cylinder Mount: Basic
Air Cylinder Bore Dia.: 2 in Item: Air Cylinder
Pivot Hole Dia.: 5/16" Dimension C: 2.25"
End Cap Material: Aluminum Cylinder Type: Round
Temp. Range: -10 Degrees to 165 Degrees F Cylinder Action: Double Acting
Rod Dia.: 5/8" Features: Switch Ready
Tube Material: Anodized Aluminum Single Acting/Double Acting: Double Acting
Rod Thread Length: 1-1/4" Max. Pressure: 150 psi
Overall Length: 17-3/16" Nose Mount Thread: 1-14
Magnetic Piston: Yes Air Cylinder Type: Round Body
Piston Material: Anodized Aluminum Finish: Silver
Bore Dia.: 2" Mount: Basic
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 10 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 17.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.625 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMT1