Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" Bore Round Double Acting Air Cylinder 11" Stroke

  • Zoro #: G0174806
  • Mfr #: 5VMT2
$275.66 4% off
$261.88
  • Tube Material: Anodized Aluminum
  • Max. Pressure: 150 psi
  • Cylinder Action: Double Acting
See full product details
This item ships free.

Speedaire #5VMT2 Specifications

  • Zoro #: G0174806
  • Mfr #: 5VMT2
Tube Material: Anodized Aluminum Max. Pressure: 150 psi
Cylinder Action: Double Acting Item: Air Cylinder
Rod Dia.: 0.625 in Air Cylinder Type: Round Body
Mount: Basic Piston Material: Anodized Aluminum
Magnetic Piston: Yes Single Acting/Double Acting: Double Acting
Body Material: Aluminum Piston Rod Material: Chrome Plated Steel
Pivot Hole Dia.: 0.3125 in Cylinder Type: Round
Air Cylinder Bore Dia.: 2 in End Cap Material: Aluminum
Dimension C: 2.25 in Rod Thread Length: 1.25 in
Temp. Range: -10 Degrees to 165 Degrees F Nose Mount Thread: 1-14
Rod Thread Size: 5/8"-11 Stroke: 11 in
Port Size: 1/4 in Features: Switch Ready
Finish: Silver Overall Length: 18.1875 in
Air Cylinder Mount: Basic Bore Dia.: 2 in
Shop By: Cyber Deals Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 in, 11 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 18.1875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.625 in Rod Dia., 5/8 In.-11 Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMT2