Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" Bore Round Double Acting Air Cylinder 14" Stroke

  • Zoro #: G0174833
  • Mfr #: 5VMT5
$302.34
  • End Cap Material: Aluminum
  • Air Cylinder Mount: Basic
  • Port Size: 1/4 in
See full product details
This item ships free.

Speedaire #5VMT5 Specifications

  • Zoro #: G0174833
  • Mfr #: 5VMT5
End Cap Material: Aluminum Air Cylinder Mount: Basic
Port Size: 1/4 in Air Cylinder Bore Dia.: 2 in
Features: Switch Ready Stroke: 14 in
Pivot Hole Dia.: 0.3125 in Cylinder Type: Round
Finish: Silver Single Acting/Double Acting: Double Acting
Body Material: Aluminum Cylinder Action: Double Acting
Item: Air Cylinder Max. Pressure: 150 psi
Magnetic Piston: Yes Air Cylinder Type: Round Body
Piston Rod Material: Chrome Plated Steel Overall Length: 21.1875 in
Rod Thread Length: 1.25 in Bore Dia.: 2 in
Nose Mount Thread: 1-14 Mount: Basic
Tube Material: Anodized Aluminum Piston Material: Anodized Aluminum
Rod Thread Size: 5/8"-11 Temp. Range: -10 Degrees to 165 Degrees F
Dimension C: 2.25" Rod Dia.: 0.625 in
Dimension I: Dimension Cc:
Cushion Type: Dimension EB:
Dimension F: Dimension Db:
Dimension A: Dimension Kk:
Max. Load: Dimension N:
Dimension Nt: Dimension E:
Dimension Gs: Dimension OO:
Dimension Dn: Dimension L:
Tie Rod Material: Dimension Cd:
Dimension D: Dimension G:
Dimension J: Dimension JJ:
Spring Extension Force: Dimension H:
Green Environmental Attribute: Spring Retraction Force:
Dimension M: Standards:
Dimension N1: Dimension Ag:
Dimension Bb: Dimension B:
Dimension Af: Dimension Cb:
Dimension Hd: Dimension E1:
Dimension Ae: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 in, 14 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 21.1875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.625 in Rod Dia., 5/8 In.-11 Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMT5