Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Round Double Acting Air Cylinder 15" Stroke
  • Zoro #: G0174842
  • Mfr #: 5VMT6
$282.61
  • Port Size: 1/4"
  • Air Cylinder Mount: Basic
  • Air Cylinder Bore Dia.: 2"
See full product details
This item ships free.

Speedaire #5VMT6 Specifications

  • Zoro #: G0174842
  • Mfr #: 5VMT6
Port Size: 1/4" Air Cylinder Mount: Basic
Air Cylinder Bore Dia.: 2" Pivot Hole Dia.: 0.3125"
Rod Thread Size: 5/8"-11 Air Cylinder Type: Round Body
Overall Length: 22.1875" Temp. Range: -10 Degrees to 165 Degrees F
Cylinder Action: Double Acting Body Material: Aluminum
Piston Material: Anodized Aluminum Rod Thread Length: 1.25"
Mount: Basic End Cap Material: Aluminum
Rod Dia.: 0.625" Item: Air Cylinder
Features: Switch Ready Bore Dia.: 2"
Piston Rod Material: Chrome Plated Steel Nose Mount Thread: 1-14
Tube Material: Anodized Aluminum Dimension C: 2.25"
Cylinder Type: Round Single Acting/Double Acting: Double Acting
Stroke: 15" Finish: Silver
Magnetic Piston: Yes Max. Pressure: 150 psi
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 15 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 22.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.625 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMT6