Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" Bore Round Double Acting Air Cylinder 17" Stroke

  • Zoro #: G0174867
  • Mfr #: 5VMT8
$282.61
  • Rod Thread Size: 5/8"-11
  • Air Cylinder Type: Round Body
  • Piston Material: Anodized Aluminum
See full product details
This item ships free.

Speedaire #5VMT8 Specifications

  • Zoro #: G0174867
  • Mfr #: 5VMT8
Rod Thread Size: 5/8"-11 Air Cylinder Type: Round Body
Piston Material: Anodized Aluminum Bore Dia.: 2"
Finish: Silver Air Cylinder Bore Dia.: 2"
Stroke: 17" Air Cylinder Mount: Basic
Magnetic Piston: Yes Port Size: 1/4"
Single Acting/Double Acting: Double Acting Nose Mount Thread: 1-14
Tube Material: Anodized Aluminum Temp. Range: -10 Degrees to 165 Degrees F
Item: Air Cylinder Cylinder Action: Double Acting
Pivot Hole Dia.: 0.3125" Max. Pressure: 150 psi
Piston Rod Material: Chrome Plated Steel Rod Dia.: 0.625"
Body Material: Aluminum Dimension C: 2.25"
Overall Length: 24.1875" Mount: Basic
End Cap Material: Aluminum Rod Thread Length: 1.25"
Features: Switch Ready Cylinder Type: Round
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 17 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 24.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.625 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMT8