Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Round Double Acting Air Cylinder 21" Stroke
  • Zoro #: G0174903
  • Mfr #: 5VMU2
$348.54
  • Rod Thread Length: 1.25"
  • End Cap Material: Aluminum
  • Finish: Silver
See full product details
This item ships free.

Speedaire #5VMU2 Specifications

  • Zoro #: G0174903
  • Mfr #: 5VMU2
Rod Thread Length: 1.25" End Cap Material: Aluminum
Finish: Silver Air Cylinder Bore Dia.: 2"
Port Size: 1/4" Rod Dia.: 0.625"
Cylinder Action: Double Acting Piston Material: Anodized Aluminum
Pivot Hole Dia.: 0.3125" Tube Material: Anodized Aluminum
Overall Length: 28.1875" Air Cylinder Type: Round Body
Max. Pressure: 150 psi Stroke: 21"
Nose Mount Thread: 1-14 Cylinder Type: Round
Rod Thread Size: 5/8"-11 Magnetic Piston: Yes
Temp. Range: -10 Degrees to 165 Degrees F Dimension C: 2.25"
Features: Switch Ready Air Cylinder Mount: Basic
Piston Rod Material: Chrome Plated Steel Body Material: Aluminum
Bore Dia.: 2" Mount: Basic
Item: Air Cylinder Single Acting/Double Acting: Double Acting
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 21 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 28.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.625 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMU2