Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" Bore Round Double Acting Air Cylinder 23" Stroke

  • Zoro #: G0174921
  • Mfr #: 5VMU4
$348.54
  • Cylinder Action: Double Acting
  • Air Cylinder Bore Dia.: 2 in
  • Item: Air Cylinder
See full product details
This item ships free.

Speedaire #5VMU4 Specifications

  • Zoro #: G0174921
  • Mfr #: 5VMU4
Cylinder Action: Double Acting Air Cylinder Bore Dia.: 2 in
Item: Air Cylinder Dimension C: 2.25"
Max. Pressure: 150 psi Rod Thread Size: 5/8"-11
Finish: Silver End Cap Material: Aluminum
Stroke: 23 in Temp. Range: -10 Degrees to 165 Degrees F
Tube Material: Anodized Aluminum Single Acting/Double Acting: Double Acting
Cylinder Type: Round Rod Thread Length: 1.25 in
Features: Switch Ready Nose Mount Thread: 1-14
Pivot Hole Dia.: 0.3125 in Mount: Basic
Piston Rod Material: Chrome Plated Steel Port Size: 1/4 in
Rod Dia.: 0.625 in Air Cylinder Mount: Basic
Overall Length: 30.1875 in Body Material: Aluminum
Piston Material: Anodized Aluminum Magnetic Piston: Yes
Bore Dia.: 2 in Air Cylinder Type: Round Body
Dimension L: Dimension E:
Max. Load: Dimension N1:
Dimension F: Dimension Kk:
Dimension J: Dimension Dn:
Dimension JJ: Standards:
Tie Rod Material: Dimension Af:
Dimension H: Green Environmental Attribute:
Dimension M: Dimension Cd:
Dimension Cb: Dimension I:
Dimension Nt: Cushion Type:
Dimension Hd: Dimension B:
Dimension Bb: Dimension G:
Spring Extension Force: Dimension Ag:
Dimension N: Dimension E1:
Dimension Ae: Dimension D:
Dimension A: Dimension Db:
Dimension EB: Spring Retraction Force:
Dimension Gs: Dimension Cc:
Dimension OO: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 in, 23 in Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 30.1875 in Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.625 in Rod Dia., 5/8 In.-11 Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMU4