Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Round Double Acting Air Cylinder 24" Stroke
  • Zoro #: G0174937
  • Mfr #: 5VMU5
$355.47
  • Air Cylinder Mount: Basic
  • Piston Material: Anodized Aluminum
  • Bore Dia.: 2"
See full product details
This item ships free.

Speedaire #5VMU5 Specifications

  • Zoro #: G0174937
  • Mfr #: 5VMU5
Air Cylinder Mount: Basic Piston Material: Anodized Aluminum
Bore Dia.: 2" Item: Air Cylinder
Piston Rod Material: Chrome Plated Steel Mount: Basic
Rod Thread Length: 1.25" Features: Switch Ready
Air Cylinder Bore Dia.: 2" Magnetic Piston: Yes
Overall Length: 31.1875" Temp. Range: -10 Degrees to 165 Degrees F
End Cap Material: Aluminum Single Acting/Double Acting: Double Acting
Air Cylinder Type: Round Body Max. Pressure: 150 psi
Port Size: 1/4" Stroke: 24"
Nose Mount Thread: 1-14 Cylinder Type: Round
Finish: Silver Tube Material: Anodized Aluminum
Rod Thread Size: 5/8"-11 Rod Dia.: 0.625"
Pivot Hole Dia.: 0.3125" Body Material: Aluminum
Dimension C: 2.25" Cylinder Action: Double Acting
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 24 In. Stroke, Round Body, Basic Air Cylinder Mount, Aluminum Body Material, 1/4 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 31.1875 In. Overall Length, Anodized Aluminum Piston Material, 150 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.625 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VMU5