Round Repair Air Cylin, 2InBore

SPEEDAIRE| Zoro #: G0176233| Mfr #: 5VNJ5

$262.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0176233 Mfr #: 5VNJ5
Cylinder Type: RoundFinish: Silver
Piston Material: Anodized AluminumPiston Rod Material: Chrome Plated Steel
Mount: BasicMagnetic Piston: Yes
Tube Material: Anodized AluminumSingle Acting/Double Acting: Double Acting
Max. Pressure: 150 psiEnd Cap Material: Aluminum
Body Material: Anodized AluminumItem: Air Cylinder
Temp. Range: -10 Degrees to 165 Degrees FBore Dia.: 2"
Cushion Type: Head and CapItem: Air Cylinder
Stroke: 4"Features: Switch Ready, Head and Cap Cushion
Rod Thread Length: 1.25"Pivot Hole Dia.: 0.3125"
Rod Thread Size: 5/8"-11Rod Dia.: 0.625"
Dimension C: 2.25"Port Size: 1/4"
Nose Mount Thread: 1-14Overall Length: 11.1875"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round, Bore Dia. 2 In., 4 In. Stroke, Basic Mount, 1/4 In. Port Size, 150 psi Max. Pressure, Cushion Type Head and Cap, -10 Degrees to 165 Degrees F Temp. Range, 11.1875 In. Overall Length, Anodized Aluminum Piston Material, Anodized Aluminum Body Material, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, Nose Mount Thread 1-14, 0.625 In. Rod Dia., 5/8 In.-11 Rod Thread Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.